We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

APPROVED VENDOR 10E598 Flat Washer Thick 9/32 Id 5/8 Outer Diameter - Pack Of 100

£5.06  / €5.92

In stock
Brand:
APPROVED VENDOR
Model:
10E598
Item:
GR0002816

Product Specifications:

More Information
Item

Thick Washer

Finish

Zinc Yellow

Fits Bolt Sizes

1/4"

Inside Dia.

9/32"

Material

Through Hardened Steel

Outside Dia.

5/8"

Rockwell Hardness

C43 to C49

Thickness

3/32"

Thickness Tolerance

+0.015/-0.004"

Type

Thick

Ship weight (kg)
0.25
Ship height (cm)
2.03
Ship length (cm)
10.16
Ship width (cm)
6.10
HS code
7318220000
Country of Origin
China