We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

AKRO-MILS AD3517C Cabinet Frame

£537.10  / €628.49

In stock
Brand:
AKRO-MILS
Model:
AD3517C
Item:
GR0002709
Cross Reference:
10E490
AKRO-MILS

Product Specifications:

More Information
Item

Cabinet Frame

Cabinet Color

Gray

Cabinet Material

Steel

Finish

Powder Coat Paint

Load Capacity

120 lb.

Number of Drawers or Bins

0

Number of Shelves

4

Overall Depth

17"

Overall Height

22"

Overall Width

35"

Ship weight (kg)
24.95
Ship height (cm)
59.69
Ship length (cm)
93.35
Ship width (cm)
47.63
HS code
9403200020
Country of Origin
United States