Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

WATTS 423250HW Loudmouth Monitor 9 Volt

£25.57  / €28.41

In Stock
Brand:
Watts
Model:
423250HW
Item:
AA2AKC
Cross Reference:
10A291
WATTS

Product Specifications:

More Information
Item

LoudMouth Monitor

Battery Backup

Yes

Characteristics

Monitors the Installation of Underfloor Heating Products and Sounds an Alarm if the Heating Elements Are Cut or Damaged.

Depth

5.25

Function

Alarm

Height

1

Material

Plastic

Requires

9 Volt Battery

Switch

On/Off

Voltage

9

Width

3

Ship weight (kg)
0.14
Ship height (cm)
12.95
Ship length (cm)
8.38
Ship width (cm)
4.06
HS code
8531800040
Country of Origin
China

Product Detail:

  • Alarm Duration (Continuous)
  • Alarm Output (Through Device)
  • Audio Alarm (Yes)