We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

AKRO-MILS AD1817C Cabinet Frame

£240.12  / €280.98

In stock
Brand:
AKRO-MILS
Model:
AD1817C
Item:
GR0002682
Cross Reference:
10E453
AKRO-MILS

Product Specifications:

More Information
Item

Cabinet Frame

Cabinet Color

Gray

Cabinet Material

Steel

Finish

Powder Coat Paint

Load Capacity

60 lb.

Number of Drawers or Bins

0

Number of Shelves

3

Overall Depth

17"

Overall Height

16-1/2"

Overall Width

18"

Ship weight (kg)
12.70
Ship height (cm)
45.72
Ship length (cm)
49.53
Ship width (cm)
45.72
HS code
9403200020
Country of Origin
United States