Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

GROTE 52972 Two-stud Replacement Lamp

£34.98  / €38.87

In Stock
Brand:
Grote
Model:
52972
Item:
AC3RKW
Cross Reference:
2VNY1
GROTE

Product Specifications:

More Information
Item

Stop-Turn-Tail Lamp

Color

Red

Current Rating

1156 BULB-2.1A,1157 BULB-.59A.21A

Depth

2-7/8"

Fits

Studs on 1-3/4" Centers, Retrofits Ford OEM C7TZ13404C, D0TZ13404A, D3KZ13404A, D3TZ13403B, E2TB13404A, E2TB13405A

Lamp Type

Incandescent

Length

6-3/4"

Material

Polycarbonate/Acrylic

Shape

Square

Termination Type

Hardwired

Type

Two Stud

Used For

Replacement

Volt Bulb

12

Width

5-3/4"

Ship weight (kg)
0.51
Ship height (cm)
18.54
Ship length (cm)
14.48
Ship width (cm)
13.97
HS code
8512204040
Country of Origin
Mexico