BISHOP-WISECARVER UTTRA0G0720 Linear Guide 720mm L 20 Mm W 11.0 Mm H

£66.20  / €77.47

In stock
:
Brand:
BISHOP-WISECARVER
Model:
UTTRA0G0720
Item:
GR0242372
Cross Reference:
2NDF3

Product Specifications

More Information
Item

Linear Guide

Mounting Hole Center to Center

80 mm

Mounting Hole from Shaft End

40 mm

Mounting Hole Size

4.8 mm

Number of Rail Holes

9

Overall Height

11.0mm

Overall Length

720mm

Overall Width

20mm

Raceway

Aluminum

Rail Finish

Plain

Rail Material

Aluminum

Temp. Range

-55 to 100 C

Thread Size

M4

Type

PW Series

Ship weight (kg)
0.16
Ship height (cm)
2.03
Ship length (cm)
75.44
Ship width (cm)
5.334
HS code
7604291000
Country of Origin
United States