Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

ORBIS AF1 Beige Vented Tote Beige 6-3/4 Inch H 24 Inch Length

£24.07  / €26.74

In Stock
Brand:
Orbis
Model:
AF1 Beige
Item:
AA2CZF
Cross Reference:
10E142
ORBIS

Product Specifications:

More Information
Item

Vented Tote

Color

Beige

Inside Height

5-7/8"

Inside Length

21"

Inside Width

17-3/4"

Material

High-Density Polyethylene

Outside Height

6-3/4"

Outside Length

24"

Outside Width

20-1/4"

Volume

21.69 gal.

Volume Capacity

21.69 gal.

Ship weight (kg)
2.27
Ship height (cm)
17.27
Ship length (cm)
60.96
Ship width (cm)
51.56
HS code
3923100000
Country of Origin
United States