Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

AIR HANDLER 2JUF9 Rigid Cell Filter 24 x 24 x 6 Inch

£87.48  / €97.20

In Stock
Brand:
Air Handler
Model:
2JUF9
Item:
AC2FWA
AIR HANDLER
UL

Product Specifications:

More Information
Item

Rigid Cell Filter

Air Flow

500 fpm

Filter Efficiency

55%

Final Recommended Resistance

1.50" WC

Frame/Header Material

No Header

Header

None

Initial Resistance

0.29" WC

Max. Air Flow

500 fpm

Max. Temp.

180 Degrees F

Media Area

25 sq. ft.

MERV

10

Nominal Depth

6"

Nominal Filter Size

24x24x6

Nominal Height

24"

Nominal Width

24"

Ship weight (kg)
3.90
Ship height (cm)
2.54
Ship length (cm)
2.54
Ship width (cm)
2.54
HS code
8421398090