-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Pocket Air Filter |
---|---|
Air Flow | 500 fpm |
Capacity CFM | 1000 |
Filter Efficiency | 95% |
Final Resistance | 1"WC |
Frame Material | 24 ga. Galvanized Steel |
Frame Size | 13/16" |
Material | Synthetic |
Max. Temp. | 150 Degrees F |
---|---|
Media Color | White |
MERV | 14 |
Nominal Depth | 10" |
Nominal Filter Size | 12x24x10 |
Nominal Height | 12" |
Nominal Width | 24" |
Number of Pockets | 3 |
Height (cm) | 2.54 |
---|---|
Length (cm) | 2.54 |
Width (cm) | 2.54 |
HS Code | 8421398090 |
---|---|
Country Of Origin | US |
Weight (kg) | 8.19 |
Please note that the item you have bought is a 115V.