Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

APPROVED VENDOR 2EWH3 Poly Header Bag Stand 9-1/4 Inch Width

£91.07  / €101.19

In Stock
Brand:
Approved Vendor
Model:
2EWH3
Item:
AB9RFZ

Product Specifications:

More Information
Item

Poly Header Bag Stand

Height

7-1/2"

Length

12-1/4"

Width

9-1/4"

Ship weight (kg)
1.68
Ship height (cm)
20.07
Ship length (cm)
30.73
Ship width (cm)
23.88
HS code
9403200030
Country of Origin
United States