BRAD HARRISON 803007A09M050 Cordset 3 Pin Plug Male

UL CSA
£18.39  / €21.52

In stock
:
Brand:
BRAD HARRISON
Model:
803007A09M050
Item:
GR0222701
Cross Reference:
2EPH3

Product Specifications

More Information
Item

Cordset

Cable Length

5m

End 1 Number of Pins

3

End 1 Thread

M12

End 2 Connection Type

Bare Wire

IP Rating

67,68

Jacket Color

Yellow

Jacket Material

PVC

Max. Amps

4

Max. Voltage

250VAC/DC

NEMA Rating

6P

Number of Conductors

3

Temp. Range

-4 Degrees to 221 Degrees F

Wire Size

22 AWG

Ship weight (kg)
0.16
Ship height (cm)
2.54
Ship length (cm)
20.32
Ship width (cm)
20.32
HS code
8544429000
Country of Origin
Mexico

Product Detail:

  • End 1 Connection Type (Plug)
  • End 1 Gender (Male)
  • End 1 Keyway (Single)
  • End 1 Plug End (Right Angle)