Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

GOODYEAR ENGINEERED PRODUCTS 10A243 Multipurpose Air Hose Bulk 1 Inch

£1,057.63  / €1,175.14

In Stock
Brand:
Goodyear Engineered Products
Model:
10A243
Item:
AA2AJH
GOODYEAR ENGINEERED PRODUCTS

Product Specifications:

More Information
Item

Multipurpose Air Hose

Color

Blue

Cover Material

TPE

Inside Dia.

1"

Length

400 ft.

Max. Pressure

200 psi

Outside Dia.

1.37"

Reinforcement

Synthetic Yarn

Safety Factor

4:1

Temp. Range

-40 to 158 Degrees F

Tube Material

TPE

Ship weight (kg)
63.50
Ship height (cm)
91.44
Ship length (cm)
60.96
Ship width (cm)
60.96
HS code
3917390050
Country of Origin
United States

Product Detail:

  • Coupled Assembly / Bulk (Bulk)