Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

3M M18-6FLK Fork Terminal Bare 22 To 18 Awg - Pack Of 1000

£178.39  / €198.22

In Stock
Brand:
3m
Model:
M18-6FLK
Item:
AB9KXD
Cross Reference:
2DRR7
3M
UL CSA

Product Specifications:

More Information
Item

Fork Terminal

Color Code

Bare

Connection Material

Copper

Connection Type

Lug

Insulation Color

Bare

Insulation Type

Noninsulated

Max. Temp.

347 Degrees F

Max. Voltage

600V

Overall Length

0.68"

Seam

Brazed

Stud Size

#6

Terminal Type

Locking

Wire Range

22 to 18 AWG

Ship weight (kg)
1.59
Ship height (cm)
2.54
Ship length (cm)
2.54
Ship width (cm)
2.54
HS code
8536698000
Country of Origin
United States