Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

GOODYEAR ENGINEERED PRODUCTS 10A240 Multipurpose Air Hose 3/8 Inch Blue

£513.39  / €570.43

In Stock
Brand:
Goodyear Engineered Products
Model:
10A240
Item:
AA2AJE
GOODYEAR ENGINEERED PRODUCTS

Product Specifications:

More Information
Item

Multipurpose Air Hose

Color

Blue

Cover Material

TPE

Inside Dia.

3/8"

Length

600 ft.

Max. Pressure

300 psi

Outside Dia.

0.59"

Reinforcement

Synthetic Yarn

Safety Factor

4:1

Temp. Range

-40 to 158 Degrees F

Tube Material

TPE

Ship weight (kg)
27.22
Ship height (cm)
91.44
Ship length (cm)
60.96
Ship width (cm)
60.96
HS code
3917390050
Country of Origin
United States

Product Detail:

  • Coupled Assembly / Bulk (Bulk)