Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

CONDOR 10D879 Mechanics Gloves Leather 3/4 Finger M Pr

£9.12  / €10.13

In Stock
Brand:
Condor
Model:
10D879
Item:
AA2CQM
CONDOR

Product Specifications:

More Information
Item

Mechanics Gloves

Back Material

Split Cowhide Leather/Spandex

Closure Type

Slip On

Color

Tan

Cuff

Shirred

Finger Style

3/4

Liner Material

Unlined

Palm Material

Split Cowhide Leather

Size

M

Stitching Material

Polyester

Sub-Category

Leather

Ship weight (kg)
0.36
Ship height (cm)
3.81
Ship length (cm)
20.32
Ship width (cm)
11.68
HS code
4203291500
Country of Origin
Pakistan