Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

HELLY HANSEN 71475_369-3XL Rain Bib Overall Hi-visibility Yellow 3xl

£125.36  / €139.29

In Stock
Brand:
Helly Hansen
Model:
71475_369-3XL
Item:
AA2CPL
Cross Reference:
10D811
HELLY HANSEN

Product Specifications:

More Information
Item

Rain Bib Overall

Closure Type

Snaps

Color

Hi-Visibility Yellow

Fits Waist Size

46 to 47"

Gender

Men's

Inseam

35"

Liner Material

Nylon

Material

Polyester

Number of Pockets

2

Seam Style

Taped

Size

3XL

Ship weight (kg)
0.50
Ship height (cm)
3.18
Ship length (cm)
60.96
Ship width (cm)
35.56
HS code
6210109010
Country of Origin
China