Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

HELLY HANSEN 71475_369-2XL Rain Bib Overall Hi-visibility Yellow 2xl

£125.36  / €139.29

In Stock
Brand:
Helly Hansen
Model:
71475_369-2XL
Item:
AA2CPK
Cross Reference:
10D810
HELLY HANSEN

Product Specifications:

More Information
Item

Rain Bib Overall

Closure Type

Snaps

Color

Hi-Visibility Yellow

Fits Waist Size

43 to 44"

Gender

Men's

Inseam

34 to 35"

Liner Material

Nylon

Material

Polyester

Number of Pockets

2

Seam Style

Taped

Size

2XL

Ship weight (kg)
1.07
Ship height (cm)
3.18
Ship length (cm)
60.96
Ship width (cm)
34.29
HS code
6210109010
Country of Origin
China