Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

HELLY HANSEN 71475_369-XL Rain Bib Overall Hi-visibility Yellow Xl

£125.36  / €139.29

In Stock
Brand:
Helly Hansen
Model:
71475_369-XL
Item:
AA2CPJ
Cross Reference:
10D809
HELLY HANSEN

Product Specifications:

More Information
Item

Rain Bib Overall

Closure Type

Snaps

Color

Hi-Visibility Yellow

Fits Waist Size

39 to 41"

Gender

Men's

Inseam

33 to 34"

Liner Material

Nylon

Material

Polyester

Number of Pockets

2

Seam Style

Taped

Size

XL

Ship weight (kg)
1.02
Ship height (cm)
3.18
Ship length (cm)
58.42
Ship width (cm)
30.48
HS code
6210109010
Country of Origin
China