Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

HELLY HANSEN 71475_369-M Rain Bib Overall Hi-visibility Yellow M

£125.36  / €139.29

In Stock
Brand:
Helly Hansen
Model:
71475_369-M
Item:
AA2CPG
Cross Reference:
10D807
HELLY HANSEN

Product Specifications:

More Information
Item

Rain Bib Overall

Closure Type

Snaps

Color

Hi-Visibility Yellow

Fits Waist Size

33 to 35"

Gender

Men's

Inseam

32"

Liner Material

Nylon

Material

Polyester

Number of Pockets

2

Seam Style

Taped

Size

M

Ship weight (kg)
0.93
Ship height (cm)
3.81
Ship length (cm)
58.42
Ship width (cm)
31.75
HS code
6210109010
Country of Origin
China