Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

HELLY HANSEN 71475_265-L Rain Bib Overall Hi-visibility Orange L

£125.36  / €139.29

In Stock
Brand:
Helly Hansen
Model:
71475_265-L
Item:
AA2CPA
Cross Reference:
10D801
HELLY HANSEN

Product Specifications:

More Information
Item

Rain Bib Overall

Closure Type

Snaps

Color

Hi-Visibility Orange

Fits Waist Size

36 to 38"

Gender

Men's

Inseam

33"

Liner Material

Nylon

Material

Polyester

Number of Pockets

2

Seam Style

Taped

Size

L

Ship weight (kg)
0.98
Ship height (cm)
3.18
Ship length (cm)
55.88
Ship width (cm)
33.02
HS code
6210109010
Country of Origin
China