Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

APPROVED VENDOR U22080.137.0875 Threaded Stud B7 Plain 1-3/8-8x8-3/4 - Pack Of 10

£159.49  / €177.21

In Stock
Brand:
Approved Vendor
Model:
U22080.137.0875
Item:
AB8PJQ
Cross Reference:
26LL69

Product Specifications:

More Information
Item

Fully Threaded Stud

Finish

Plain

Grade

B7

Material

Carbon Steel

Min. Tensile Strength

115,000 to 125,000 PSI

Overall Length

8-3/4"

Rockwell Hardness

C35

Temp. Range

-58 Degrees to 752 Degrees

Thread Direction

Right Hand

Thread Size

1-3/8-8

Thread Type

8-UN

Ship weight (kg)
14.70
Ship height (cm)
15.09
Ship length (cm)
23.29
Ship width (cm)
19.20
HS code
7318155030