Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

DYNABRADE 56804 Air Random Orbital Sander 0.28hp 6 Inch

£224.88  / €249.86

In Stock
Brand:
Dynabrade
Model:
56804
Item:
AB8FRN
Cross Reference:
25H954
DYNABRADE

Product Specifications:

More Information
Item

Air Random Orbital Sander

Air Inlet

1/4" NPT

Average CFM @ 15 Second Run Time

4.5

CFM @ Full Load

18

Exhaust Type

Rear

Free Speed

12,000 rpm

Handle Material

Composite

Housing Material

Composite

HP

0.28

Min. Hose Size

1/4"

Orbit Dia.

3/16"

Overall Length

7"

Pad Face Type

Vinyl or Hook Face

Pad Size

6"

Required Pressure

90 psi

Spindle Size

5/16"-24

Throttle

Lever

Vacuum/Non-Vacuum

Vacuum

Variable Speed

No

Ship weight (kg)
1.32
Ship height (cm)
10.80
Ship length (cm)
26.67
Ship width (cm)
16.51
HS code
8467111040
Country of Origin
United States