Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

APPROVED VENDOR M55010.200.0070 Hex Cap Screw Stainless Steel M20-2.50 x 70mm Pk5

£39.12  / €43.46

In Stock
Brand:
Approved Vendor
Model:
M55010.200.0070
Item:
AB8EJG
Cross Reference:
25DH48

Product Specifications:

More Information
Item

Hex Head Cap Screw

Basic Material

Stainless Steel

Diameter

M20

Dia./Thread Size

M20-2.50

Finish

Plain

Grade

A4

Head Height

12.5mm

Head Type

Hex

Head Width

30mm

Length under Head

70mm

Material

316 Stainless Steel

Min. Thread Length

70mm

System of Measurement

Metric

Temp. Range

-58 Degrees to 302 Degrees F

Tensile Strength

700 N/mm2

Thread Direction

Right Hand

Thread Length

70mm

Thread Size

2.50mm

Thread Style

Fully Threaded

Thread Type

Coarse

Ship weight (kg)
1.08
Ship height (cm)
2.54
Ship length (cm)
21.01
Ship width (cm)
16.69
HS code
7318158055