Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

LAB SAFETY SUPPLY 229754 Syringe Filter Nylon 0.45um 13mm Pk75

£64.18  / €71.31

In Stock
Brand:
Lab Safety Supply
Model:
229754
Item:
AA3JAR
Cross Reference:
11L860
LAB SAFETY SUPPLY

Product Specifications:

More Information
Item

Syringe Filter

Filter Material

Nylon

Housing Material

Polypropylene

Inlet Connection

Male Luer-Lok(TM)

Membrane Dia.

13 micron m

Outlet Connection

Tapered 4mm O.D.

Pore Size

0.45 micron m

Ship weight (kg)
0.29
Ship height (cm)
17.78
Ship length (cm)
20.32
Ship width (cm)
15.88
HS code
8421210000
Country of Origin
China