Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

APPROVED VENDOR P134CY Drill Bushing P Drill Size # 40

£9.09  / €10.10

In Stock
Brand:
Approved Vendor
Model:
P134CY
Item:
AA3DVD
Cross Reference:
11H777

Product Specifications:

More Information
Item

Drill Bushing

Bushing Type

Headless Press Fit

Concentricity Tolerance

.0003" T.I.R. Max

Drill Size

# 40

Finish

STEEL

Hardness

RC 62-64

Inside Dia.

0.098"

Inside Dia. Tolerance

.0001-+.0004"

Material

52100 Thru Hardened

Outside Dia.

13/64"

Outside Dia. Tolerance

+0.0012 - +0.0015"

Overall Length

1/4"

Ship weight (kg)
1.00
Ship height (cm)
0.64
Ship length (cm)
0.52
Ship width (cm)
0.52
HS code
8207907585