We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

ULTRATECH 9358 Drain Guard Oil Sediment 60 Inch Length

£79.68  / €93.24

In stock
Brand:
ULTRATECH
Model:
9358
Item:
GR0001765
Cross Reference:
10D417
ULTRATECH

Product Specifications:

More Information
Item

Drain Guard

Color

Black

Flow Capacity

900 gpm

Height

18"

Length

60"

Material

Non-Woven, Polypropylene Geotextile

Oil Capacity

2.06 gal.

Removes

Oil, Sediment

Width

60"

Ship weight (kg)
1.34
Ship height (cm)
12.45
Ship length (cm)
39.37
Ship width (cm)
31.24
HS code
5603149090
Country of Origin
United States