Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

MILWAUKEE 49-59-1875 Annular Cutters 1-7/8 In

£134.45  / €149.39

In Stock
Brand:
Milwaukee
Model:
49-59-1875
Item:
AB6HDJ
Cross Reference:
21R640
MILWAUKEE

Product Specifications:

More Information
Item

Annular Cutters

Cutting Depth

1 In.

Diameter

1-7/8 In.

Shank Dia.

3/4 Weldon

Ship weight (kg)
0.23
Ship height (cm)
6.35
Ship length (cm)
8.89
Ship width (cm)
6.35
HS code
8207903085
Country of Origin
Germany