Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

STANLEY 89-875 End Cutting Nippers 6-1/2 In

£8.92  / €9.91

In Stock
Brand:
Stanley
Model:
89-875
Item:
AA2BZC
Cross Reference:
10D199
STANLEY

Product Specifications:

More Information
Item

End Cutting Nippers

Cutting Capacity/Material

25/64"

Cutting Edge

Yes

Handle Color

Black

Handle Type

Dipped

Jaw Length

25/64"

Jaw Width

1-11/32"

Material

Steel

Overall Length

6-1/2"

Spring Return

No

Tip Width

7/8"

Ship weight (kg)
0.24
Ship height (cm)
2.54
Ship length (cm)
21.59
Ship width (cm)
7.62
HS code
8203206030
Country of Origin
Thailand