Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

CHICAGO HARDWARE 53420 8 U-bolt Square Low Steel 3/8-16

£3.46  / €3.85

In Stock
Brand:
Chicago Hardware
Model:
53420 8
Item:
AB6ADF
Cross Reference:
20W579
CHICAGO HARDWARE

Product Specifications:

More Information
Item

U-Bolt

Characteristics

Has Coarse Rolled Threads, For Square Form Connections.

Finish

Hot Dipped Galvanized

Inside Length

2-5/8"

Inside Width

4"

Material

Low Carbon Steel

Overall Length

3"

Thread Length

1-1/2"

Thread Size

3/8-16

Type

Square Bend

Ship weight (kg)
0.14
Ship height (cm)
2.54
Ship length (cm)
8.13
Ship width (cm)
13.21
HS code
7318152046
Country of Origin
United States