We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

WIEGMANN WA907220FSD Enclosure Hinged 20d x 72w x 90h Inch

£4,017.70  / €4,701.31

In stock
Brand:
WIEGMANN
Model:
WA907220FSD
Item:
GR0153595
Cross Reference:
1ZHV2
WIEGMANN

Product Specifications:

More Information
Item

Enclosure

Basic Material

Metallic

Color

Gray

Depth

24.12"

Enclosure Cover Features

3 Point Keylocking-padlocking Combo Handle

Enclosure Cover Type

Hinged

Finish

ANSI 61 Polyester Powder

Gasket

Polyurethane

Height

90.12"

Interior Panel

1ZHV6

Knockouts / No Knockouts

No Knockouts

Material

Carbon Steel

Metal Gauge

10

Mounting

Free Standing

NEMA Rating

12

Usable Opening Depth

20.75"

Width

72.12"

Ship weight (kg)
355.16
Ship height (cm)
96.52
Ship length (cm)
15.24
Ship width (cm)
15.24
HS code
8538908080
Country of Origin
United States