We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

AKRO-MILS 31112CRY Drawer Bin 11-5/8 x 11-1/8 x 4-5/8 Inch Clear

£15.15  / €17.72

In stock
Brand:
AKRO-MILS
Model:
31112CRY
Item:
GR0000151
Cross Reference:
10A159
AKRO-MILS

Product Specifications:

More Information
Item

Drawer Bin

Color

Clear

Load Capacity

25 lb.

Material

Industrial Grade Polymer

Outside Height

4-5/8"

Outside Length

11-5/8"

Outside Width

11-1/8"

Use Divider No.

Mfr. No. 41410

Volume

0.29 cu. ft.

Volume Capacity

0.29 cu. ft.

Ship weight (kg)
0.61
Ship height (cm)
12.19
Ship length (cm)
30.48
Ship width (cm)
29.21
HS code
3923100000
Country of Origin
United States