We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

AKRO-MILS 31112BLU Drawer Bin 11-5/8 x 11-1/8 x 4-5/8 Inch Blue

£11.47  / €13.42

In stock
Brand:
AKRO-MILS
Model:
31112BLU
Item:
GR0000149
Cross Reference:
10A157
AKRO-MILS

Product Specifications:

More Information
Item

Drawer Bin

Color

Blue

Load Capacity

25 lb.

Material

Industrial Grade Polymer

Outside Height

4-5/8"

Outside Length

11-5/8"

Outside Width

11-1/8"

Use Divider No.

Mfr. No. 41410

Volume

0.28 cu. ft.

Volume Capacity

0.28 cu. ft.

Ship weight (kg)
0.59
Ship height (cm)
11.94
Ship length (cm)
30.48
Ship width (cm)
28.45
HS code
3923100000
Country of Origin
United States