We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

AKRO-MILS 31164GRY Drawer Bin 23-7/8 x 5-5/8 x 4-5/8in Gray

£12.61  / €14.76

In stock
Brand:
AKRO-MILS
Model:
31164GRY
Item:
GR0000145
Cross Reference:
10A153
AKRO-MILS

Product Specifications:

More Information
Item

Drawer Bin

Color

Gray

Load Capacity

25 lb.

Material

Industrial Grade Polymer

Outside Height

4-5/8"

Outside Length

23-7/8"

Outside Width

5-5/8"

Use Divider No.

Mfr. No. 41460

Volume

0.30 cu. ft.

Volume Capacity

0.30 cu. ft.

Ship weight (kg)
0.77
Ship height (cm)
12.70
Ship length (cm)
60.96
Ship width (cm)
14.48
HS code
3923100000
Country of Origin
United States