We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

AKRO-MILS 31164BLU Drawer Bin 23-7/8 x 5-5/8 x 4-5/8 In Blue

£12.61  / €14.76

In stock
Brand:
AKRO-MILS
Model:
31164BLU
Item:
GR0000144
Cross Reference:
10A152
AKRO-MILS

Product Specifications:

More Information
Item

Drawer Bin

Color

Blue

Load Capacity

25 lb.

Material

Industrial Grade Polymer

Outside Height

4-5/8"

Outside Length

23-7/8"

Outside Width

5-5/8"

Use Divider No.

Mfr. No. 41460

Volume

0.30 cu. ft.

Volume Capacity

0.30 cu. ft.

Ship weight (kg)
0.79
Ship height (cm)
13.21
Ship length (cm)
60.96
Ship width (cm)
14.22
HS code
3926909980
Country of Origin
United States