We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

AKRO-MILS 31148BLU Drawer Bin 17-5/8 x 3-3/4 x 4-5/8in Blue

£10.64  / €12.46

In stock
Brand:
AKRO-MILS
Model:
31148BLU
Item:
GR0000139
Cross Reference:
10A147
AKRO-MILS

Product Specifications:

More Information
Item

Drawer Bin

Color

Blue

Load Capacity

20 lb.

Material

Industrial Grade Polymer

Outside Height

4-5/8"

Outside Length

17-5/8"

Outside Width

3-3/4"

Use Divider No.

Mfr. No. 41410

Volume

0.14 cu. ft.

Volume Capacity

0.14 cu. ft.

Ship weight (kg)
0.43
Ship height (cm)
11.94
Ship length (cm)
44.45
Ship width (cm)
9.40
HS code
3923100000
Country of Origin
United States