We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

AKRO-MILS 31148YEL Drawer Bin 17-5/8 x 3-3/4 x 4-5/8 Inch Yellow

£10.64  / €12.46

In stock
Brand:
AKRO-MILS
Model:
31148YEL
Item:
GR0000138
Cross Reference:
10A146
AKRO-MILS

Product Specifications:

More Information
Item

Drawer Bin

Color

Yellow

Load Capacity

20 lb.

Material

Industrial Grade Polymer

Outside Height

4-5/8"

Outside Length

17-5/8"

Outside Width

3-3/4"

Use Divider No.

Mfr. No. 41440

Volume

0.14 cu. ft.

Volume Capacity

0.14 cu. ft.

Ship weight (kg)
0.41
Ship height (cm)
12.70
Ship length (cm)
44.96
Ship width (cm)
9.40
HS code
3923100000
Country of Origin
United States