We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

AKRO-MILS 31148RED Drawer Bin 17-5/8 x 3-3/4 x 4-5/8 Inch Red

£10.64  / €12.46

In stock
Brand:
AKRO-MILS
Model:
31148RED
Item:
GR0000137
Cross Reference:
10A145
AKRO-MILS

Product Specifications:

More Information
Item

Drawer Bin

Color

Red

Load Capacity

20 lb.

Material

Industrial Grade Polymer

Outside Height

4-5/8"

Outside Length

17-5/8"

Outside Width

3-3/4"

Use Divider No.

Mfr. No. 41410

Volume

0.14 cu. ft.

Volume Capacity

0.14 cu. ft.

Ship weight (kg)
0.43
Ship height (cm)
12.95
Ship length (cm)
44.96
Ship width (cm)
9.40
HS code
3923100000
Country of Origin
United States