Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

EATON FS65009-1616-01 Swivel Joint 1 Inch Zinc Plated Steel

£145.80  / €162.00

In Stock
Brand:
Eaton
Model:
FS65009-1616-01
Item:
AB3DKM
Cross Reference:
1RKW1 / GR0132276
EATON
SAE

Product Specifications:

More Information
Item

Swivel Joint

Connection

Male JIC x Male SAE

Material

Zinc Plated Steel

Operating Pressure

3500 psi

Overall Height

3.68"

Overall Length

3.67"

Seal Material

Buna N

Ship weight (kg)
1.28
Ship height (cm)
5.59
Ship length (cm)
15.24
Ship width (cm)
10.16
HS code
7307290090
Country of Origin
United States

Product Detail:

  • Casing Thread (1 5/16-12 UN)
  • Sleeve Thread (1 5/16-12 UN)
  • Swivel Size (1")