We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

B/A PRODUCTS CO. BA-PSR103 Tie-down Strap Ratchet 9ft. 2in. x 2 Inch

£67.11  / €78.53

In stock
Brand:
B/A PRODUCTS CO.
Model:
BA-PSR103
Item:
GR0001307
Cross Reference:
10C711
B/A PRODUCTS CO.

Product Specifications:

More Information
Item

Tie-Down Strap

Adjustment Type

Ratchet

Body Material

Polyester

Breaking Strength

12,000 lb.

Color

Yellow

Fitting Style

Swivel J-Hook

Hardware Material

Steel

Strap Length

9 ft. 2"

Strap Width

2"

Working Load Limit

3670 lb.

Ship weight (kg)
3.29
Ship height (cm)
5.08
Ship length (cm)
33.02
Ship width (cm)
35.56
HS code
6307909889
Country of Origin
United States