Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

B/A PRODUCTS CO. T5-DGRT-10 Chain Grade 70 1/4 Size 10 Feet 4700 Lb

£54.70  / €60.78

In Stock
Brand:
B/a Products Co.
Model:
T5-DGRT-10
Item:
AA2BLQ
Cross Reference:
10C695
B/A PRODUCTS CO.

Product Specifications:

More Information
Item

Transport Chain

Application Modes

Not For Lifting

Chain Type

Welded

Finish

Gold Plated, Self Colored

Grade

70

Length

10 ft.

Links per Foot

12

Link Type

Straight

Material

Steel

Trade Size

1/4"

Working Load Limit

4700 lb.

Ship weight (kg)
5.44
Ship height (cm)
10.16
Ship length (cm)
43.18
Ship width (cm)
17.15
HS code
7315120080
Country of Origin
United States