Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

B/A PRODUCTS CO. BA-DGRT-5 Chain Grade 70 1/4 Size 5 Feet 3150 Lb.

£36.06  / €40.07

In Stock
Brand:
B/a Products Co.
Model:
BA-DGRT-5
Item:
AA2BLM
Cross Reference:
10C692
B/A PRODUCTS CO.

Product Specifications:

More Information
Item

Transport Chain

Application Modes

Not For Lifting

Chain Type

Welded

Finish

Gold Plated, Self Colored

Grade

70

Length

5 ft.

Links per Foot

13

Link Type

Straight

Material

Steel

Trade Size

1/4"

Working Load Limit

3150 lb.

Ship weight (kg)
2.97
Ship height (cm)
10.16
Ship length (cm)
43.18
Ship width (cm)
17.15
HS code
7315120080
Country of Origin
United States