Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

CARLING TECHNOLOGIES V1D1S00B-AZC00-000 Rocker Switch Spst 2 Connections

£4.80  / €5.34

In Stock
Brand:
Carling Technologies
Model:
V1D1S00B-AZC00-000
Item:
AA2BJK
Cross Reference:
10C582
CARLING TECHNOLOGIES
UL CSA

Product Specifications:

More Information
Item

Rocker Switch

Body Color

Black

Contact Form

SPST

DC Contact Rating

20A @ 12V

HP

1/2

Mounting Hole

0.83" x 1.45"

Number of Connections

2

Switch Color

Black

Switch Function

On/Off

Terminals

1/4" Tab

Ship weight (kg)
0.01
Ship height (cm)
5.08
Ship length (cm)
15.24
Ship width (cm)
10.16
HS code
8536509065
Country of Origin
Mexico