We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

COXREELS 15353-28 Hose Roller Guide For 3/8 To 1 Id Hose

£176.59  / €206.64

In stock
Brand:
COXREELS
Model:
15353-28
Item:
GR0001202
Cross Reference:
10C545
COXREELS

Product Specifications:

More Information
Item

Hose Roller Guide

Base Material

Steel

Depth

12 In.

For Hose O.D. Max. (In.)

1.4375

For Hose O.D. Min. (In.)

0.375

Length

28 In.

Outside Dia.

3 In.

Roller Material

Stainless Steel

Type

Rectangular

Width

10 In.

Ship weight (kg)
5.62
Ship height (cm)
23.62
Ship length (cm)
69.85
Ship width (cm)
60.71
HS code
8479909496
Country of Origin
United States

Product Detail:

  • Nominal Hose ID (in.) (3/8 to 1)