We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

COXREELS 1728-3 Hose Roller Guide For 1/4 To 1/2 Id Hose

£27.83  / €32.56

In stock
Brand:
COXREELS
Model:
1728-3
Item:
GR0001200
Cross Reference:
10C543
COXREELS

Product Specifications:

More Information
Item

Hose Roller Guide

Base Material

Steel

Depth

2-1/2 In.

For Hose O.D. Max. (In.)

27-32

For Hose O.D. Min. (In.)

1/4

Length

4 In.

Outside Dia.

1-1/2 In.

Roller Material

Plastic

Type

Square

Width

4 In.

Ship weight (kg)
0.48
Ship height (cm)
7.62
Ship length (cm)
20.32
Ship width (cm)
10.16
HS code
8479909496
Country of Origin
United States

Product Detail:

  • Nominal Hose ID (in.) (1/4 to 1/2)