We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

COXREELS 1728-1 Hose Roller Guide For 1/4 To 3/4 Id Hose

£22.27  / €26.06

In stock
Brand:
COXREELS
Model:
1728-1
Item:
GR0001198
Cross Reference:
10C541
COXREELS

Product Specifications:

More Information
Item

Hose Roller Guide

Base Material

Steel

Depth

2-1/2 In.

For Hose O.D. Max. (In.)

1-5/32

For Hose O.D. Min. (In.)

1/4

Length

4 In.

Outside Dia.

1-1/2 In.

Roller Material

Plastic

Type

Square

Width

4 In.

Ship weight (kg)
0.54
Ship height (cm)
6.35
Ship length (cm)
20.32
Ship width (cm)
12.70
HS code
7326908588
Country of Origin
United States

Product Detail:

  • Nominal Hose ID (in.) (1/4 to 3/4)