Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

CHICAGO-LATROBE 44224 Jobber Bit 3/8 Inch High Speed Steel

£6.93  / €7.70

In Stock
Brand:
Chicago-latrobe
Model:
44224
Item:
AA9TNU
Cross Reference:
1F787
CHICAGO-LATROBE

Product Specifications:

More Information
Item

Jobber Drill Bit

Cutting Direction

Right Hand

Decimal Equivalent

0.3750"

Dimension Type

Fractional Inch

Finish

Bright

Flute Length

3-5/8"

Grade

General Purpose

List Number

150D

Material

High Speed Steel

Overall Length

5"

Point Angle

118 Degrees

Point Type

Conventional Point

Shank Dia.

3/8"

Size

3/8"

Ship weight (kg)
0.05
Ship height (cm)
1.02
Ship length (cm)
15.24
Ship width (cm)
8.64
HS code
8207502055
Country of Origin
United States