Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

FIBRE-METAL BY HONEYWELL 5906BK Welding Helmet Shade 10 Black

£49.99  / €55.54

In Stock
Brand:
Fibre-metal By Honeywell
Model:
5906BK
Item:
AA2BDC
Cross Reference:
10C434
FIBRE-METAL BY HONEYWELL
ANSI CSA

Product Specifications:

More Information
Item

Passive Welding Helmet

Color

Black

Graphics

None

Headgear

Speedy Loop

Lens Shade

10

Material

Thermoplastic

Number of Arc Sensors

0

Plate Height

2"

Plate Width

4-1/2"

Viewing Area

2" x 4-1/4"

Ship weight (kg)
0.81
Ship height (cm)
23.37
Ship length (cm)
35.81
Ship width (cm)
25.15
HS code
6506106075
Country of Origin
United States

Product Detail:

  • Grind Mode (No)