We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

EATON FT1380-115-8 Hydraulic Hose Crimp Machine

£12,747.42  / €14,916.38

In stock
Brand:
EATON
Model:
FT1380-115-8
Item:
EA0001248
Cross Reference:
10C379 / GR0001071
EATON

Product Specifications:

More Information
Item

Hydraulic Hose Crimp Machine

Capacity

1-1/4 In

Crimping Force

10,000 Lbs.

Depth

25-3/4 In.

Height

28-1/2 In.

Jaw Length

1-3/4 In.

Jaw Width

3/4 In.

Length

25-3/4 In.

Max. Pressure

10,000 psi

Width

12-3/4 In.

Ship weight (kg)
113.40
Ship height (cm)
101.60
Ship length (cm)
101.60
Ship width (cm)
101.60
HS code
8462290050
Country of Origin
United States