We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

EATON 1AA8MP10 Hydraulic Hose Fitting Straight 5/8

£16.72  / €19.57

In stock
Brand:
EATON
Model:
1AA8MP10
Item:
EA0001247
Cross Reference:
10C378 / GR0001070
EATON

Product Specifications:

More Information
Item

Hydraulic Hose Fitting

Dash Size

8

Finish

Trivalent Chromium Zinc

Fitting Material

Steel

Fitting Type

Straight

Hose

5/8 In.

Length

2.74 In.

Thread NPT

1/2-14

Type

Crimp, Male Pipe

Ship weight (kg)
0.14
Ship height (cm)
4.32
Ship length (cm)
7.62
Ship width (cm)
4.32
HS code
7307929000
Country of Origin
United States