We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

EATON 1AA10FRA10 Hydraulic Hose Fitting 45 Degree 5/8

£39.85  / €46.63

In stock
Brand:
EATON
Model:
1AA10FRA10
Item:
EA0001245
Cross Reference:
10C376 / GR0001068
EATON

Product Specifications:

More Information
Item

Hydraulic Hose Fitting

Dash Size

10

Finish

Trivalent Chromium Zinc

Fitting Material

Steel

Fitting Type

45 Degrees Elbow

Hose

5/8 In.

Length

3.05 In.

O-Ring Thread (In.)

1-14

Type

Crimp, Female ORS

Ship weight (kg)
0.16
Ship height (cm)
4.06
Ship length (cm)
25.40
Ship width (cm)
20.32
HS code
7307929000
Country of Origin
United States